Manual Motor Control, Toggle Style, 30A, 600V, 3P, Open *** Discontinued ***

Item #: 21320
Cat #: HBL7810D
UPC: 783585202792
Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Controller, Toggle Style, 30 Amp, 600 Volt AC, 3-Pole, Open, Motor Rated *** Discontinued ***

Overview

Manual Motor Controller, Toggle Style, 30 Amp, 600 Volt AC, 3-Pole, Open, Motor Rated *** Discontinued ***
The Hubbell HUBHBL7810D manual motor controls feature an Optional Side Guard for close wall applications and clamping plate for secure back or side wiring. The thermoset body provides resistance to electrical arc tracking.
Also known as: 783585202792, HBL7810D

Specifications

Poles: 3
Type: Starter, Manual, Toggle
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Type: Starter, Manual, Toggle
Volts AC: 600

Customer Reviews

No reviews for this product
(0)