LEV MS302-DSB 30A 2P MOTOR SW

Item #: 653900
Cat #: MS302-DSB
UPC: 078477549575
Sign In or Register to view pricing and more.
30 Amp, 600 Volt, Double-Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Back & Side Wiring, - Black

Overview

30 Amp, 600 Volt, Double-Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Back & Side Wiring, - Black
30 Amp 600V Double-Pole Single Phase AC Motor Starting Switch Suitable as Motor Disconnect Toggle Industrial Grade Non-Grounding Back & Side Wiring - Black
Also known as: 078477549575, MS302-DSB

Specifications

Poles: 2
Mounting: Box
Phase: 1
Color: Black
Amps: 30
Volts AC: 600
Poles: 2
Phase: 1
Amps: 30
Mounting: Box
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)