Manual Controller, 2P, 30A, 120/277V, Brown
Item #:
268189
Cat #:
1256
UPC:
785007125603
Sign In or Register to view pricing and more.
Documents & Guides
Manual Controller, 2 Pole, 30 Amp, 120/277 Volt, Brown
Overview
Manual Controller, 2 Pole, 30 Amp, 120/277 Volt, Brown
Also known as: 785007125603, 1256
Specifications
Color: | Brown |
Type: | NO |
Wattage: | 2 |
Standards: | California Proposition 65 |
Color: | Brown |
Wattage: | 2 |
Type: | NO |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)