This product may not be available in all locations.
2
more
Switch, Toggle Manual, 30A, 2P, 3HP, 575VAC, No Indicator, Open
Item #:
24744
Cat #:
2510KO1
UPC:
78590155455
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Manual, 30 Amp, 2-Pole, 3 Horse Power at 575 Volt AC, Single Phase, Toggle Operated, No Indicator, Open Style
Overview
Switch, Manual, 30 Amp, 2-Pole, 3 Horse Power at 575 Volt AC, Single Phase, Toggle Operated, No Indicator, Open Style
Type K motor starting switches provide manual On-Off control of single- or three-phase AC motors, where overload protection is not required or is provided separately. These devices are suitable for use with three-phase AC motors rated up to 20 hp. Compact construction and a 600 V rating make these switches suitable for a wide range of industrial and commercial uses. Typical applications include small machine tools, pumps, fans, conveyors, and many other types of electrical machinery. They can also be used on non-motor loads such as resistance heaters.
Also known as: 78590155455, 2510KO1
Specifications
Poles: | 2 |
Type: | Manual Starter, Toggle |
Mounting: | Box |
Phase: | 1 |
Horsepower: | 3 |
Amps: | 30 |
Volts DC: | 230 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Box |
Horsepower: | 3 |
Volts DC: | 230 |
Standards: | California Proposition 65 |
Type: | Manual Starter, Toggle |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)