This product may not be available in all locations.
MANUAL SWITCH 600VAC K+OPTIONS *** Discontinued ***
Item #:
259888
Cat #:
2510KO1A
UPC:
785901554561
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL SWITCH 600VAC K+OPTIONS,1-Phase,2HP@115/230VAC - 3HP@460/575VAC,2P,30A,600VAC/230VDC,K,Non-Reversing Manual Switch,Open,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Screw Clamp,UL Component Recognized - CSA Certified - CE Marked,not rated (open device) *** Discontinued ***
Overview
Square D,MANUAL SWITCH 600VAC K+OPTIONS,1-Phase,2HP@115/230VAC - 3HP@460/575VAC,2P,30A,600VAC/230VDC,K,Non-Reversing Manual Switch,Open,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Screw Clamp,UL Component Recognized - CSA Certified - CE Marked,not rated (open device) *** Discontinued ***
Also known as: 785901554561, 2510KO1A
Specifications
Phase: | 1 |
Standards: | California Proposition 65 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)