Motor Starter, Manual, 30 A, 600VAC, 230VDC, 2Horse Power, 3-Phase, 3-Pole, Toggle

Item #: 24651
Cat #: 2510KO2
UPC: 78590155458
Sign In or Register to view pricing and more.
Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, with Plate

Overview

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, with Plate
Type K motor starting switches provide manual On-Off control of single- or three-phase AC motors, where overload protection is not required or is provided separately. These devices are suitable for use with three-phase AC motors rated up to 20 hp. Compact construction and a 600 V rating make these switches suitable for a wide range of industrial and commercial uses. Typical applications include small machine tools, pumps, fans, conveyors, and many other types of electrical machinery. They can also be used on non-motor loads such as resistance heaters.
Also known as: 78590155458, 2510KO2

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Toggle
Mounting: Box
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Manual Starter, Toggle
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Box
Volts DC: 230
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)