Cover, Replacement, for 30A, Switch

Item #: 487577
Cat #: SSXC30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cover, Replacement, for 30 Amp X-Switch, Stainless Steel

Overview

Cover, Replacement, for 30 Amp X-Switch, Stainless Steel
Also known as: SSXC30

Specifications

Type: Replacement, Cover
Mounting: Device
Amps: 30
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Type: Replacement, Cover
Amps: 30
IP/NEMA Rating: NEMA 4X
Mounting: Device
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)