DC Contactor, 1600A, 1500VDC, Type 716, 3NO/1NC Auxiliary Contact

Item #: 697995
Cat #: HC14193223511
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
DC Contactor, 1600 Amp, 1500 Volt DC, Type 716, 12 Volt DC Coil, 1 Normally Open, 3 Normally Closed Contacts

Overview

DC Contactor, 1600 Amp, 1500 Volt DC, Type 716, 12 Volt DC Coil, 1 Normally Open, 3 Normally Closed Contacts
For regenerative and nonregenerative systems requiring limited interrupting capacity, the Type 716 is ideal. Applications include gas and oil well drilling equipment, transit and rail systems, adjustable speed drives, electric haul trucks, mining machinery, fuel cells, uninterruptible power supplies, and crane controls. A single pole, single throw normally open power contactor, it is rated at 1600 Ampere continuous duty at 1500 VDC in still air. 
Also known as: HC14193223511

Specifications

Mounting: Surface
Type: Medium, DC Contactor
Poles: 1
Amps: 1600
Mounting: Surface
Poles: 1
Type: Medium, DC Contactor
Amps: 1600

Customer Reviews

No reviews for this product
(0)