Medium Voltage Vacuum Contactors
20 Found
Allen-Bradley
450A CONTACTOR 5KV CPT FUSE 0-5000M EH
Item #: 1756304
CAT #: 1502-V4DBDA-0
UPC: 194033236489
Sign In or Register to view pricing and more.
Allen-Bradley
Control Pack, 200A, 110/120VAC, Side Mount, Vacuum Contactor
Item #: 537283
CAT #: 1102C-CP2D
UPC: 781180447211
Sign In or Register to view pricing and more.
Thomas & Betts
VAC INT 3PH 27KV 600A 80CTRL PRK ST
Item #: 2271412
CAT #: MVI321276E680PS
UPC: 783786587094
Sign In or Register to view pricing and more.
Allen-Bradley
Vacuum Contactor, 800A, 3P, Electromechanical, Fixed Mount
Item #: 1132738
CAT #: 1502-V8DXDA-1
UPC: 883809795373
Sign In or Register to view pricing and more.
Thomas & Betts
MVI.33PH 38KV 600A 80CONTROL 50FT
Item #: 2131346
CAT #: MVI3-21-38-6E6-80-50
UPC: 783786554416
Sign In or Register to view pricing and more.
ABB
Vacuum Contactor, fixed-mount, 400A, 110VAC, No Latch Coil, 5NO/NC. Contacts,
Item #: 2166532
CAT #: CR193B110L00505BR
UPC:
Sign In or Register to view pricing and more.
Eaton
Reversing, Vacuum Contactor, Horizontal, Size 5, 270A, 75HP @ 200VAC, 110/120V Coil
Item #: 888739
CAT #: V211K5CJZ1
UPC: 782114114858
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1502-VC4DBDA-0 400A EH 5KV SER E
Item #: 769736
CAT #: 1502-VC4DBDA-0
UPC: 883809795922
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 800A, 110/115VDC Coil, No Latch, 8NO/7NC Contacts
Item #: 901076
CAT #: CR193C110L008070U
UPC:
Sign In or Register to view pricing and more.
Square D
Contactor, Vacuum, 540A, Size 6, 3Ph, Common Control Circuit, 200VAC
Item #: 613449
CAT #: 8702WHO3V02
UPC: 785901138129
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 400A, 7200 Primary Volts, 115VDC Coil, No Latch
Item #: 1246724
CAT #: CR193B110L010100U
UPC:
Sign In or Register to view pricing and more.
Eaton
NEMA VAC NON-REV OPEN CONT SIZE 4 110/120V COIL
Item #: 333860
CAT #: V201K4CJ
UPC: 786678860732
Sign In or Register to view pricing and more.
ABB
ARM. SET GAGE 400A
Item #: 681367
CAT #: 55B532540P1
UPC: 783175107315
Sign In or Register to view pricing and more.
Eaton
Contactor, NEMA Rated, Vacuum, Non-Reversing, 540A, Size 6, 120V
Item #: 1175472
CAT #: V201K6CJZ1
UPC: 786678860947
Sign In or Register to view pricing and more.
Eaton
Vacuum Contactor, Interrupter Assembly, for SL-160/200/320/400
Item #: 633326
CAT #: 2147A58G02
UPC: 782113947716
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 800A, 7200 Primary Volts, 115VDC Coil, No Latch
Item #: 681331
CAT #: CR193C110L005050U
UPC: 783175065196
Sign In or Register to view pricing and more.
Allen-Bradley
450A CONTACTOR 5KV CPT FUSE 0-5000M EH
450A CONTACTOR 5KV CPT FUSE 0-5000M EH
Item #: 1756304
CAT #: 1502-V4DBDA-0
UPC: 194033236489
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Allen-Bradley
Control Pack, 200A, 110/120VAC, Side Mount, Vacuum Contactor
Control Pack, 200 Amp, 110/120 Volt AC, Side Mount, Vacuum Contactor
Item #: 537283
CAT #: 1102C-CP2D
UPC: 781180447211
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Thomas & Betts
VAC INT 3PH 27KV 600A 80CTRL PRK ST
VAC INT 3PH 27KV 600A 80CTRL PRK ST
Item #: 2271412
CAT #: MVI321276E680PS
UPC: 783786587094
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Allen-Bradley
Vacuum Contactor, 800A, 3P, Electromechanical, Fixed Mount
Vacuum Contactor, 800 Amp, 3-Pole, Electromechanical, Electrically Held, Fixed Mount, Altitude 1
Item #: 1132738
CAT #: 1502-V8DXDA-1
UPC: 883809795373
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Thomas & Betts
MVI.33PH 38KV 600A 80CONTROL 50FT
MVI.33PH 38KV 600A 80CONTROL 50FT
Item #: 2131346
CAT #: MVI3-21-38-6E6-80-50
UPC: 783786554416
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
ABB
Vacuum Contactor, fixed-mount, 400A, 110VAC, No Latch Coil, 5NO/NC. Contacts,
Vacuum Contactor, Limitamp, Fixed-Mount, 400 Amp, 110 Volt AC, No Latch Coil, Right Side, 5 Normally Open, 5 Normally Closed Auxiliary Contacts, Bolt-In
Item #: 2166532
CAT #: CR193B110L00505BR
UPC:
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Eaton
Reversing, Vacuum Contactor, Horizontal, Size 5, 270A, 75HP @ 200VAC, 110/120V Coil
NEMA, Reversing, Vacuum Contactor, Horizontal, Size 5, 270 Amp, Maximum Horse Power Rating: 75 @ 200 Volt AC, 110/120 Volt AC Coil, Removable Line and Load Lugs
Item #: 888739
CAT #: V211K5CJZ1
UPC: 782114114858
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1502-VC4DBDA-0 400A EH 5KV SER E
AB 1502-VC4DBDA-0 400A EH 5KV SER E VAC CONTACTR
Item #: 769736
CAT #: 1502-VC4DBDA-0
UPC: 883809795922
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 800A, 110/115VDC Coil, No Latch, 8NO/7NC Contacts
Contactor, Vacuum, 800 Amp, 110/115 Volt DC Coil, No Latch, 8 Normally Open, 7 Normally Closed Contacts
Item #: 901076
CAT #: CR193C110L008070U
UPC:
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Square D
Contactor, Vacuum, 540A, Size 6, 3Ph, Common Control Circuit, 200VAC
Contactor, Vacuum, 540 Amp, Size 6, 3-Phase, Common Control Circuit, 200 Volt AC
Item #: 613449
CAT #: 8702WHO3V02
UPC: 785901138129
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 400A, 7200 Primary Volts, 115VDC Coil, No Latch
Contactor, Vacuum, 400 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 10 Normally Open, 10 Normally Closed, Auxiliary Contacts *** Discontinued ***
Item #: 1246724
CAT #: CR193B110L010100U
UPC:
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Eaton
NEMA VAC NON-REV OPEN CONT SIZE 4 110/120V COIL
NEMA VAC NON-REV OPEN CONT SIZE 4 110/120V COIL
Item #: 333860
CAT #: V201K4CJ
UPC: 786678860732
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
ABB
ARM. SET GAGE 400A
General Electric Limit amp. Renewal parts. ARM. set gage 400 amps.
Item #: 681367
CAT #: 55B532540P1
UPC: 783175107315
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
Eaton
Contactor, NEMA Rated, Vacuum, Non-Reversing, 540A, Size 6, 120V
Contactor, NEMA Rated, Vacuum, Non-Reversing, 540 Amp, Size 6, 110/120 Volt AC Coil, 150 Horse Power
Item #: 1175472
CAT #: V201K6CJZ1
UPC: 786678860947
Category:
Medium Voltage Vacuum Contactors
Made in USA
Sign In or Register to view pricing and more.
Eaton
Vacuum Contactor, Interrupter Assembly, for SL-160/200/320/400
Vacuum Contactor, Interrupter Assembly, for SL-160/200/320/400
Item #: 633326
CAT #: 2147A58G02
UPC: 782113947716
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.
ABB
Contactor, Vacuum, 800A, 7200 Primary Volts, 115VDC Coil, No Latch
Contactor, Vacuum, 800 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 5 Normally Open, 5 Normally Closed, Auxiliary Contacts
Item #: 681331
CAT #: CR193C110L005050U
UPC: 783175065196
Category:
Medium Voltage Vacuum Contactors
Sign In or Register to view pricing and more.