Modular Motor Control Busbar Connectors

32 Found
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 32A, 45mm

Item #: 54654
CAT #: 141A-GS45RR25
UPC: 611320765229
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 32A, 54mm

Item #: 54548
CAT #: 141A-GS54RR25
UPC: 611320765342
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Three phase bb, 100A, 6 pins, assembled

Item #: 565309
CAT #: BB3P100M6
UPC: 051712366038
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 45mm Width

Item #: 666442
CAT #: 141A-GS45R
UPC: 611320765380
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 4 Tap-Offs, 54mm Pitch

Item #: 268884
CAT #: GV2G454
UPC: 785901490104
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 3 Tap-Offs, 54mm Pitch

Item #: 268878
CAT #: GV2G354
UPC: 785901490098
Sign In or Register to view pricing and more.
ABB

INCOMING TERMINAL BLOCK

Item #: 1729857
CAT #: ZLS924-3L-R
UPC:
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 3 Tap-Offs, 45mm Pitch

Item #: 268595
CAT #: GV2G345
UPC: 785901536536
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Three phase bb,100A,9 pins, assembled EC

Item #: 699299
CAT #: BB3P100M9
UPC: 051712366045
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 2 Tap-Offs, 54mm Pitch

Item #: 268589
CAT #: GV2G254
UPC: 785901490081
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 2 Tap-Offs, 45mm Pitch

Item #: 191672
CAT #: GV2G245
UPC: 785901555957
Sign In or Register to view pricing and more.
ABB

Feeder Terminal, Busbar Accessory

Item #: 1588368
CAT #: AST-35/58-BP-C
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 54mm

Item #: 87172
CAT #: 141A-GS54RR45
UPC: 611320765366
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 63mm

Item #: 241834
CAT #: 141A-GS63RR45
UPC: 611320778106
Sign In or Register to view pricing and more.
Square D

ACTI9, Connectors, 100A, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4

Item #: 817190
CAT #: A9XPCM04
UPC: 785901741190
Sign In or Register to view pricing and more.
Weidmuller

TERMNL BLK ZB 4K SW

Item #: 1098032
CAT #: 0475310000
UPC: 008190008400
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 32A, 45mm

Busbar Modules, with Wires - Short Length, 200 mm Tail, 32 Amp, 45 mm Width
Item #: 54654
CAT #: 141A-GS45RR25
UPC: 611320765229
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 32A, 54mm

Busbar Modules, with Wires - Short Length, 200 mm Tail, 32 Amp, 54 mm Width
Item #: 54548
CAT #: 141A-GS54RR25
UPC: 611320765342
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Three phase bb, 100A, 6 pins, assembled

Eaton Bussmann series comb busbar, Modular comb bus bar, 6 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc
Item #: 565309
CAT #: BB3P100M6
UPC: 051712366038
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 45mm Width

Busbar Modules, with Wires - Short Length, 200 mm Tail, 45 mm Width, No Wires, 2 Connection Clips Included
Item #: 666442
CAT #: 141A-GS45R
UPC: 611320765380
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 4 Tap-Offs, 54mm Pitch

Linergy FT, Comb Busbar, 63 Amp, 4 Tap-Offs, 54 mm Pitch
Item #: 268884
CAT #: GV2G454
UPC: 785901490104
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 3 Tap-Offs, 54mm Pitch

Linergy FT, Comb Busbar, 63 Amp, 3 Tap-Offs, 54 mm Pitch
Item #: 268878
CAT #: GV2G354
UPC: 785901490098
Sign In or Register to view pricing and more.
ABB

INCOMING TERMINAL BLOCK

INCOMING TERMINAL BLOCK
Item #: 1729857
CAT #: ZLS924-3L-R
UPC:
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 3 Tap-Offs, 45mm Pitch

Linergy FT, Comb Busbar, 63 Amp, 3 Tap-Offs, 45 mm Pitch
Item #: 268595
CAT #: GV2G345
UPC: 785901536536
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Three phase bb,100A,9 pins, assembled EC

Eaton Bussmann series comb busbar, Modular comb bus bar, 9 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc
Item #: 699299
CAT #: BB3P100M9
UPC: 051712366045
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 2 Tap-Offs, 54mm Pitch

Linergy FT, Comb Busbar, 63 Amp, 2 Tap-Offs, 54 mm Pitch
Item #: 268589
CAT #: GV2G254
UPC: 785901490081
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb Busbar, 63A, 2 Tap-Offs, 45mm Pitch

Linergy FT, Comb Busbar, 63 Amp, 2 Tap-Offs, 45 mm Pitch
Item #: 191672
CAT #: GV2G245
UPC: 785901555957
Sign In or Register to view pricing and more.
ABB

Feeder Terminal, Busbar Accessory

Feeder Terminal, Busbar Accessory for SU200M, S200 UDC, S200U, and S200UP Series MCB
Item #: 1588368
CAT #: AST-35/58-BP-C
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 54mm

Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 54 mm Width
Item #: 87172
CAT #: 141A-GS54RR45
UPC: 611320765366
Sign In or Register to view pricing and more.
Allen-Bradley

Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 63mm

Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 63 mm Width
Item #: 241834
CAT #: 141A-GS63RR45
UPC: 611320778106
Sign In or Register to view pricing and more.
Square D

ACTI9, Connectors, 100A, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4

ACTI9, Connectors, 100 Amp, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4
Item #: 817190
CAT #: A9XPCM04
UPC: 785901741190
Sign In or Register to view pricing and more.
Weidmuller

TERMNL BLK ZB 4K SW

TERMNL BLK ZB 4K SW
Item #: 1098032
CAT #: 0475310000
UPC: 008190008400
Sign In or Register to view pricing and more.
Page 1 of 2
32 Items found