Busbar Cover, 1P, 1m Length, Snap-on, 12…30 x 5mm

Item #: 80547
Cat #: 141A-BS5
UPC: 611320791938
Sign In or Register to view pricing and more.
Documents & Guides
Busbar Cover, 1-Pole, 1 meter Length, Snap-on, 12…30 mm Height x 5 mm Width

Overview

Busbar Cover, 1-Pole, 1 meter Length, Snap-on, 12…30 mm Height x 5 mm Width
Also known as: 611320791938, 141A-BS5

Specifications

Width: 5 mm
Type: Busbar, Cover
Length: 1 m
Poles: 1
Height: 30 mm
Width: 5 mm
Length: 1 m
Height: 30 mm
Type: Busbar, Cover
Poles: 1

Customer Reviews

No reviews for this product
(0)