Modular Motor Control Busbar Mounting Modules
11 Found
Allen-Bradley
Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker
Item #: 684323
CAT #: 141A-GHT
UPC: 887172316098
Sign In or Register to view pricing and more.
Allen-Bradley
PANEL ADAPTOR MODULE
Item #: 72919
CAT #: 141A-WS54RR
UPC: 611320778274
Sign In or Register to view pricing and more.
Allen-Bradley
AB 141A-GKU BUS BAR ADAPTER MODULE
Item #: 689815
CAT #: 141A-GKU
UPC: 887172316111
Sign In or Register to view pricing and more.
Allen-Bradley
BUS BAR ADAPTER
Item #: 243743
CAT #: 141A-SS54RR25
UPC: 611320778182
Sign In or Register to view pricing and more.
Allen-Bradley
BUSBAR ADAPTOR
Item #: 177447
CAT #: 141A-CUH125T
UPC: 781180009907
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Breaker Mounting Module, Rear Connecting Studs, 250A
Item #: 89575
CAT #: 141A-CUJ250
UPC: 611320914511
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Short Length, 228mm Tall, 45mm Width
Item #: 74436
CAT #: 141A-WS45RR
UPC: 611320778250
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Mounting Adapter Module, Universal Terminals, 250A
Item #: 745526
CAT #: 141A-GJU
UPC: 887172316104
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Medium Length, 283mm Tall, 45mm Width
Item #: 166613
CAT #: 141A-WM45RR
UPC: 611320778281
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Medium Length, 283mm Tall, 54mm Width
Item #: 72913
CAT #: 141A-WM54RR
UPC: 611320778304
Sign In or Register to view pricing and more.
Allen-Bradley
BUSBAR ADAPTOR
Item #: 104547
CAT #: 141A-CUL600
UPC: 781180009921
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker
Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker, 125 Amp, No Hat Rail, 90 mm x 200 mm
Item #: 684323
CAT #: 141A-GHT
UPC: 887172316098
Sign In or Register to view pricing and more.
Allen-Bradley
PANEL ADAPTOR MODULE
AB 141A-WS54RR PANEL ADAPTOR MODULE
Item #: 72919
CAT #: 141A-WS54RR
UPC: 611320778274
Sign In or Register to view pricing and more.
Allen-Bradley
AB 141A-GKU BUS BAR ADAPTER MODULE
AB 141A-GKU BUS BAR ADAPTER MODULE
Item #: 689815
CAT #: 141A-GKU
UPC: 887172316111
Sign In or Register to view pricing and more.
Allen-Bradley
BUS BAR ADAPTER
AB 141A-SS54RR25 BUS BAR ADAPTER
Item #: 243743
CAT #: 141A-SS54RR25
UPC: 611320778182
Sign In or Register to view pricing and more.
Allen-Bradley
BUSBAR ADAPTOR
AB 141A-CUH125T BUSBAR ADAPTOR
Item #: 177447
CAT #: 141A-CUH125T
UPC: 781180009907
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Breaker Mounting Module, Rear Connecting Studs, 250A
Busbar, Breaker Mounting Module, Rear Connecting Studs, 250 Amp, J Frame, 105 mm Width
Item #: 89575
CAT #: 141A-CUJ250
UPC: 611320914511
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Short Length, 228mm Tall, 45mm Width
Busbar, Panel Adapter Module, Medium Length, 228 mm Tall, 45 mm Width, for 2 Component Starters, 193-ED/EE
Item #: 74436
CAT #: 141A-WS45RR
UPC: 611320778250
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Mounting Adapter Module, Universal Terminals, 250A
Busbar, Mounting Adapter Module, Universal Terminals, 140G/MG Breaker, 250 Amp, No Hat Rail, 105 mm x 190 mm
Item #: 745526
CAT #: 141A-GJU
UPC: 887172316104
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Medium Length, 283mm Tall, 45mm Width
Busbar, Panel Adapter Module, Medium Length, 283 mm Tall, 45 mm Width, for 3 Component Starters, 193-ED/EE
Item #: 166613
CAT #: 141A-WM45RR
UPC: 611320778281
Sign In or Register to view pricing and more.
Allen-Bradley
Busbar, Panel Adapter Module, Medium Length, 283mm Tall, 54mm Width
Busbar, Panel Adapter Module, Medium Length, 283 mm Tall, 54 mm Width, for 3 Component Starters, 193-ED/EE
Item #: 72913
CAT #: 141A-WM54RR
UPC: 611320778304
Sign In or Register to view pricing and more.
Allen-Bradley
BUSBAR ADAPTOR
AB 141A-CUL600 BUSBAR ADAPTOR
Item #: 104547
CAT #: 141A-CUL600
UPC: 781180009921
Sign In or Register to view pricing and more.