Shroud Cover, Busbar, Covers 3 Busbars, 200mm x 1100mm

Item #: 8372
Cat #: 141A-BCF1
UPC: 611320791754
Sign In or Register to view pricing and more.
Documents & Guides
Shroud Cover, Busbar, Covers 3 Busbars, 200 mm x 1100 mm, 2 per Package

Overview

Shroud Cover, Busbar, Covers 3 Busbars, 200 mm x 1100 mm, 2 per Package
Also known as: 611320791754, 141A-BCF1

Specifications

Type: Busbar, Cover Shroud
Height: 200 mm
Length: 1100 mm
Type: Busbar, Cover Shroud
Length: 1100 mm
Height: 200 mm

Customer Reviews

No reviews for this product
(0)