Advanced power base, TeSys Ultra, 3P, 32A/690V

Item #: 448622
Cat #: LUB320
UPC: 785901221821
Sign In or Register to view pricing and more.

Overview

Advanced power base, TeSys Ultra, 3P, 32A/690V
TeSys U advanced power base, 3 poles (3NO), 32A/690V, to be completed with a control unit LUC to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" starter controller with basic or advanced protection and control functions. It is equipped with auxiliary signaling contacts (1NO+1NC), a control terminal block, and blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901221821, LUB320

Specifications

Customer Reviews

No reviews for this product
(0)