Busbar, Module, with Terminals, 200mm Tall, 45mm Width, 32A

Item #: 87166
Cat #: 141A-FS45S25
UPC: 611320765465
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 45 mm Width, 32 Amp

Overview

Busbar, Module, with Terminals, 200 mm Tall, 45 mm Width, 32 Amp
Also known as: 611320765465, 141A-FS45S25

Specifications

Amps: 32
Type: Busbar, Breaker Module
Height: 200 mm
Width: 45 mm
Amps: 32
Height: 200 mm
Type: Busbar, Breaker Module
Width: 45 mm

Customer Reviews

No reviews for this product
(0)