Busbar, Supply Module, 3P, for Flat Conductor, 600MCM, 153mm Width

Item #: 223534
Cat #: 141A-VU3300F
UPC: 662074770168
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Supply Module, 3-Pole, for Flat Conductor, 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing

Overview

Busbar, Supply Module, 3-Pole, for Flat Conductor, 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing
Also known as: 662074770168, 141A-VU3300F

Specifications

Poles: 3
Type: Busbar, Supply Module
Width: 153 mm
Allowable Gauge Range: 600
Poles: 3
Width: 153 mm
Type: Busbar, Supply Module
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)