Busbar, Module, with Terminals, 200mm Tall, 54mm Width, 63A

Item #: 136463
Cat #: 141A-FS54S63
UPC: 611320778359
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 54 mm Width, 63 Amp

Overview

Busbar, Module, with Terminals, 200 mm Tall, 54 mm Width, 63 Amp
Allen-Bradley® 141A modular control system (MCS) mounting systems from Rockwell Automation® provide a variety of different mounting solutions for IEC loadfeeders. Catalog item 141A-FS54S63 is a part of the Bulletin 141A family. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320778359, 141A-FS54S63

Specifications

Amps: 63
Type: Busbar, Breaker Module
Height: 200 mm
Width: 54 mm
Amps: 63
Height: 200 mm
Type: Busbar, Breaker Module
Width: 54 mm

Customer Reviews

No reviews for this product
(0)