This product may not be available in all locations.
Busbar, Module, with Terminals, 200mm Tall, 63mm Width, 80A
Item #:
1069538
Cat #:
141A-FS63S63
UPC:
611320778366
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 63 mm Width, 80 Amp
Overview
Busbar, Module, with Terminals, 200 mm Tall, 63 mm Width, 80 Amp
Also known as: 611320778366, 141A-FS63S63
Specifications
Type: | Busbar, Breaker Module |
Height: | 200 mm |
Amps: | 80 |
Width: | 63 mm |
Type: | Busbar, Breaker Module |
Amps: | 80 |
Height: | 200 mm |
Width: | 63 mm |
Customer Reviews
No reviews for this product
(0)