This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 24V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Overview
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 24V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: 662019879918, A26-30-10-81
Specifications
Poles: | 3 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Volts AC Control: | 24 |
Amps: | 28 |
Poles: | 3 |
Volts AC Control: | 24 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Amps: | 28 |
Customer Reviews
No reviews for this product
(0)