This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
9 Motor Current Amp, 25 General Purpose Amp, 3-Pole, 600V Rated, 48-130 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Overview
9 Motor Current Amp, 25 General Purpose Amp, 3-Pole, 600V Rated, 48-130 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 pole, 25 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO contacts
Also known as: AF09-30-10-12
Specifications
Poles: | 3 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Volts AC: | 600 |
Amps: | 9 |
Volts DC Control Range: | 48 |
Poles: | 3 |
Volts AC: | 600 |
Volts DC Control Range: | 48 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)