This product may not be available in all locations.
Contactor, 25A, 3P, 600VAC, IEC, 100-250V AC/DC Coil
Item #:
659353
Cat #:
AF09-30-10-13
UPC:
804325538251
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Overview
General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 pole, 25 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO contacts
Also known as: 804325538251, AF09-30-10-13, Lighting contactor
Specifications
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Amps: | 25, 9 |
Volts AC: | 600 |
Volts DC Control Range: | 100 - 250 |
Volts AC Control Range: | 100 - 250 |
Poles: | 3 |
Amps: | 25, 9 |
Volts DC Control Range: | 100 - 250 |
Type: | Contactor, IEC, Non-Reversing |
Volts AC: | 600 |
Volts AC Control Range: | 100 - 250 |
Customer Reviews
No reviews for this product
(0)