This product may not be available in all locations.
Contactor, IEC, 23A, 4P, 120VAC Coil, 2NO/2NC
Item #:
76912
Cat #:
100-C23D200
UPC:
662468715959
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 23 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts
Overview
Contactor, IEC, 23 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23D200 from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has two normally open and two normally closed poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468715959, 100-C23D200
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Family / Style: | 100-C |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Phase: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 30 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)