This product may not be available in all locations.
Contactor, IEC, 30A, 3P, 24VAC Coil, No Auxiliary Contacts
Item #:
85835
Cat #:
100-C30KJ00
UPC:
662072593431
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 30 Amp, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact
Overview
Contactor, IEC, 30 Amp, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30KJ00 from Rockwell Automation® is a 30 A, 24 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072593431, 100-C30KJ00
Specifications
Poles: | 3 |
Type: | Contactor |
Volts AC Control: | 24 |
Amps: | 30 |
Family / Style: | 100-C |
Poles: | 3 |
Volts AC Control: | 24 |
Family / Style: | 100-C |
Type: | Contactor |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)