Contactor, IEC, 32A, 460V, 3P, 24VAC Coil, 1NO Auxiliary *** Discontinued ***

Item #: 215039
Cat #: CL04A310M1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open *** Discontinued ***

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open *** Discontinued ***
Also known as: CL04A310M1

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC Control: 24
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 32
Volts AC Control: 24
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)