Contactor, IEC, 17.5A, 460V, 3P, 24VDC Coil, 1NO Auxiliary

Item #: 584302
Cat #: CL02D310TD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 17.5 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 17.5 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: CL02D310TD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 17.500
Family / Style: C 2000
Volts DC Control: 24
Type: Contactor, IEC
Amps: 17.500
Poles: 3
Volts AC: 460
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)