Contactor, Definite Purpose, 32A, 3P, 600VAC, 300VDC, 110VAC Coil

Item #: 96498
Cat #: LC1D32F7
UPC: 785901208358
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 110 Volt AC Low Consumption, Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 110 Volt AC Low Consumption, Coil, 3 Normally Open Contacts
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 32A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance.
Also known as: 785901208358, LC1D32F7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Amps: 32
Type: Contactor, Definite Purpose
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Volts DC: 300
Mounting: Panel
Amps: 32
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)