This product may not be available in all locations.
IEC Contactor, TeSys Deca, Non-Reversing, 32A Resistive, 4P, 4NO, 120VAC Coil, Open
Item #:
51961
Cat #:
LC1DT32G7
UPC:
785901503125
Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, TeSys Deca, Non-Reversing, 32 Amp Resistive, 4-Pole, 4 Normally Open, 120 Volt AC Coil, Open Style
Overview
IEC Contactor, TeSys Deca, Non-Reversing, 32 Amp Resistive, 4-Pole, 4 Normally Open, 120 Volt AC Coil, Open Style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has four normally open power contacts. Power contacts have a 32A resistive load rating. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.58 inches tall, 1.77 inches wide and 3.90 inches deep. It weighs 0.94 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901503125, LC1DT32G7
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 18 |
Poles: | 4 |
Volts AC: | 600 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Poles: | 4 |
Volts DC: | 300 |
Phase: | 3 |
Amps: | 18 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)