This product may not be available in all locations.
Contactor, IEC, 9A, 4P, 120VAC Coil, 4NO
Item #:
70134
Cat #:
100-C09D400
UPC:
662468718370
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, Contacts
Overview
Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09D400 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and has no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468718370, 100-C09D400
Specifications
Volts AC Control: | 120 |
Mounting: | DIN Rail, Surface |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 9 |
Family / Style: | 100-C |
Volts AC Control: | 120 |
Poles: | 4 |
Amps: | 9 |
Mounting: | DIN Rail, Surface |
Volts AC: | 600 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)