Contactor, IEC, 16A, 4P, 240VAC Coil, 4NO

Item #: 85886
Cat #: 100-C16A400
UPC: 662072604069
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 16 Amp, 4-Pole, 240 Volt AC Coil, 4 Normally Open, Main Contact

Overview

Contactor, IEC, 16 Amp, 4-Pole, 240 Volt AC Coil, 4 Normally Open, Main Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072604069, 100-C16A400

Specifications

Type: Contactor
Volts AC Control: 240
Poles: 4
Amps: 16
Family / Style: 100-C
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts AC Control: 240
Amps: 16

Customer Reviews

No reviews for this product
(0)