This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 13.8 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 2 Normally Open, 2 Normally Closed, Horsepower Rating 2 @ 230 VAC 7 1/2 @ 460 VAC, Coil Voltage 110/120 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.35 Height x 1.77 Width x 3.19 Depth Inch, Features Mechanical Interlock
Overview
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 13.8 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 2 Normally Open, 2 Normally Closed, Horsepower Rating 2 @ 230 VAC 7 1/2 @ 460 VAC, Coil Voltage 110/120 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.35 Height x 1.77 Width x 3.19 Depth Inch, Features Mechanical Interlock
Also known as: CL01AB00TJ
Specifications
Volts AC Control: | 120 |
Volts AC: | 690 |
Type: | Contactor, IEC |
Poles: | 4 |
Family / Style: | C 2000 |
Volts AC Control: | 120 |
Type: | Contactor, IEC |
Family / Style: | C 2000 |
Volts AC: | 690 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)