Contactor, IEC, 32A, 460VAC, 4P, 24VAC Coil, 2NO/NC Contact *** Discontinued ***

Item #: 680984
Cat #: CL04AB00M1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 4-Pole, 24 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contact *** Discontinued ***

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 4-Pole, 24 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contact *** Discontinued ***
Also known as: CL04AB00M1

Specifications

Amps: 32
Type: Contactor, IEC
Volts AC Control: 24
Poles: 4
Volts AC: 460
Family / Style: C 2000
Amps: 32
Volts AC Control: 24
Volts AC: 460
Type: Contactor, IEC
Poles: 4
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)