This product may not be available in all locations.
Control Relay, TeSys K, 4NO/0NC, It or Equal to 690VAC, 120VAC Coil
Item #:
71221
Cat #:
CA2KN40G7
UPC:
785901866206
Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, TeSys K, 4 Normally Open / 0 Normally Closed, It or Equal to 690 Volt AC, 120 Volt AC Coil
Overview
Control Relay, TeSys K, 4 Normally Open / 0 Normally Closed, It or Equal to 690 Volt AC, 120 Volt AC Coil
TeSys K control relay, 4 contacts (4NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901866206, CA2KN40G7
Specifications
Volts AC Control: | 120 |
Type: | Control, Relay |
Amps: | 20 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 20 |
Volts AC: | 600 |
Type: | Control, Relay |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)