This product may not be available in all locations.
Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil
Item #:
94351
Cat #:
CA2SK20G7
UPC:
785901866718
Sign In or Register to view pricing and more.
Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil
Overview
Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil
TeSys SK control relay - 2 NO - <= 690 V - 120 V AC coil
Also known as: 785901866718, CA2SK20G7
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Control, Control Relay, Relay, 2 N.O. |
Amps: | 20 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Control, Control Relay, Relay, 2 N.O. |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)