This product may not be available in all locations.
Contactor, 54A, 3P, 600VAC, IEC, 120VAC Coil
Item #:
384938
Cat #:
A50-30-11-84
UPC:
662019880488
Sign In or Register to view pricing and more.
Documents & Guides
54 Motor Current Amp, 80 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Overview
54 Motor Current Amp, 80 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC / 1000 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: 662019880488, A50-30-11-84
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Amps: | 54 |
Volts AC Control: | 120 |
Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
Poles: | 3 |
Amps: | 54 |
Customer Reviews
No reviews for this product
(0)