Contactor, 50A, 3P, IEC, 100-250V AC/DC

Item #: 659371
Cat #: AF30-30-00-13
UPC: 804325538800
Sign In or Register to view pricing and more.
50 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Overview

50 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF30 Frame, IEC Contactor.
Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Also known as: 804325538800, AF30-30-00-13

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 50
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)