Contactor, IEC, 37A, 3P, 480VAC Coil, 1NO

Item #: 77271
Cat #: 100-C37B10
UPC: 662468628631
Sign In or Register to view pricing and more.
Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contacts

Overview

Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37B10 from Rockwell Automation® is a 37 A, 440 V 50 Hz / 480 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468628631, 100-C37B10

Specifications

Poles: 3
Volts AC: 480
Type: Contactor, IEC
Amps: 37
Poles: 3
Type: Contactor, IEC
Volts AC: 480
Amps: 37

Customer Reviews

No reviews for this product
(0)