false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us on Thurs., Oct. 3rd from 11-2 for our Grand Re-Opening Celebration in San Antonio, TX! Stop by for lunch, see our remodeled branch, enter to win raffle prizes and learn about the newest products that will help you do your job more efficiently! Click here for more information!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Allen-Bradley 100-C37KJ10 Contactor, IEC, 37A, 3P, 24VAC Coil, 1NO

Mfr Number: 100-C37KJ10
Rexel Part Number: 92060
UPC: 662468716062

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121529
Amps
37
Family / Style
100-C
Poles
3
Type
Contactor
Volts AC Control
24

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection