IEC Contactor, 60 A, 24 V DC With Integrated Diode, DC, 3 NO Poles,

Item #: 71549
Cat #: 100-C60DJ01
UPC: 662468887137
Sign In or Register to view pricing and more.
IEC Contactor, 60 A, 24 V DC With Integrated Diode, DC, 3 NO Poles, 0 NO / 1 NC Contacts

Overview

IEC Contactor, 60 A, 24 V DC With Integrated Diode, DC, 3 NO Poles, 0 NO / 1 NC Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C60DJ01 from Rockwell Automation® is a 60 A 24 V DC with integrated diode IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468887137, 100-C60DJ01

Specifications

Type: Contactor
Family / Style: 100-C
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)