Contactor, IEC, 62A, 460VAC, 3P, 120VAC Coil, 1NO/1NC Aux. Contact

Item #: 647960
Cat #: CL07A311MJS
UPC: 425095140293
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 62 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact, Side Mount

Overview

Contactor, IEC, 62 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact, Side Mount
Also known as: 425095140293, CL07A311MJS

Specifications

Volts AC Control: 120
Poles: 3
Amps: 62
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Amps: 62
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)