IEC contactor, TeSys Deca, nonreversing, 50A, 40HP at 480VAC, 3PH, 3 NO, 240VAC 50/60Hz coil, open

Item #: 307053
Cat #: LC1D50AU7
UPC: 389119408717
Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 50A, 40HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 240VAC 50/60Hz coil, open

Overview

IEC contactor, TeSys Deca, nonreversing, 50A, 40HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 240VAC 50/60Hz coil, open
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 50A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 15HP at 200 to 208VAC, 15HP at 240VAC, 40HP at 480VAC and 40HP at 600VAC three phase. Contactor is also rated for 3HP at 115VAC and 7.5HP at 240VAC single phase. When used with a 480VAC up to 110A circuit breaker, this contactor can have a SCCR up to 100kA. When used with up to a 600VAC 110A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 240 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.80 inches tall, 2.17 inches wide and 4.72 inches deep. It weighs 1.87 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 389119408717, LC1D50AU7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 240
Volts AC: 600
Volts DC: 300
Amps: 50
Standards: California Proposition 65
Phase: 3
Poles: 3
Volts AC Control: 240
Volts DC: 300
Standards: California Proposition 65
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Amps: 50

Customer Reviews

No reviews for this product
(0)