This product may not be available in all locations.
3
more
Contactor, Definite Purpose, 65A, 3P, 600VAC, 300VDC, 120VAC Coil - DISC. ON 12/31/30
Item #:
30585
Cat #:
LC1D65G7
UPC:
785901436973
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts - TO BE DISCONTINUED ON DECEMBER 31, 2030
Overview
Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts - TO BE DISCONTINUED ON DECEMBER 31, 2030
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications. Multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901436973, LC1D65G7
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 65 |
Volts AC: | 600 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Amps: | 65 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)