ABB AF116-30-00-13 CTR,3P,104A,100-

Item #: 908425
Cat #: AF116-30-00-13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB AF116-30-00-13

Overview

ABB AF116-30-00-13
Also known as: AF116-30-00-13

Specifications

Poles: 3
Amps: 160
Mounting: Surface
Volts AC: 600
Family / Style: AF116
Volts AC Control Range: 100 - 250
Volts DC Range: 100 - 250
Poles: 3
Mounting: Surface
Family / Style: AF116
Volts DC Range: 100 - 250
Amps: 160
Volts AC: 600
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)