This product may not be available in all locations.
Contactor, IEC, 72A, 3P, 110VAC Coil, 1NO
Item #:
77274
Cat #:
100-C72KD10
UPC:
662468624848
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 72 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open Auxiliary Contact
Overview
Contactor, IEC, 72 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72KD10 from Rockwell Automation® is a 72 A 110 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468624848, 100-C72KD10
Specifications
Customer Reviews
No reviews for this product
(0)