Eaton XT IEC contactor

Item #: 654924
Cat #: CE15NN3B
UPC: 782113618753
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 140A, 220-240 Vac, 50-60 Hz, 140A, Frame N, 250 mm, 50-60 Hz, 10 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 140A, 220-240 Vac, 50-60 Hz, 140A, Frame N, 250 mm, 50-60 Hz, 10 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Fill
Also known as: 782113618753, CE15NN3B

Specifications

Family / Style: Freedom
Poles: 3
Amps: 140
Mounting: Surface
Volts AC: 600
Size: 250
Family / Style: Freedom
Amps: 140
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 250

Customer Reviews

No reviews for this product
(0)