This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Contactor for Motors, 3 Pole, 160K, 400V, AC3
Overview
Contactor for Motors, 3 Pole, 160K, 400V, AC3
Also known as: XTCS300L22A
Specifications
Volts AC Control: | 110/120 |
Poles: | 3 |
Type: | Contactor |
Volts AC: | 400 |
Volts AC Control: | 110/120 |
Type: | Contactor |
Poles: | 3 |
Volts AC: | 400 |
Customer Reviews
No reviews for this product
(0)