Contactor, IEC, 68A, 460VAC, 3P, 24VAC Coil, 1NO/1NC Aux. Contact

Item #: 586850
Cat #: CL08A311M1
UPC: 425095096767
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 68 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 68 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact
Also known as: 425095096767, CL08A311M1

Specifications

Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 68
Volts AC: 460
Family / Style: C 2000
Poles: 3
Volts AC Control: 24
Volts AC: 460
Type: Contactor, IEC
Amps: 68
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)