This product may not be available in all locations.
IEC Contactor, TeSys Deca, Non-Reversing, 150A, 100HP @ 480VAC, 100kA SCCR, 3PH, 3 NO, 24VDC coil, open style
Item #:
268351
Cat #:
LC1D150BD
UPC:
785901696445
Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, TeSys Deca, Non-Reversing, 150 Amp, 100 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open Contacts, 24 Volt DC Coil, Open Style
Overview
IEC Contactor, TeSys Deca, Non-Reversing, 150 Amp, 100 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open Contacts, 24 Volt DC Coil, Open Style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 150A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 40HP at 200 to 208VAC, 50HP at 240VAC, 100HP at 480VAC and 125HP at 600VAC three phase. When used with a 480VAC up to 250A circuit breaker, this contactor can have a SCCR up to 100kA. When used with up to a 600VAC 300A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 6.22 inches tall, 4.72 inches wide and 5.35 inches deep. It weighs 5.51 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901696445, LC1D150BD
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Mounting: | Panel |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 150 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 150 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)