This product may not be available in all locations.
contactor, TeSys F, 3P(3NO), AC-3, <=440V 1100A with coil LX1/LX9 48
Item #:
491931
Cat #:
LC1F400
UPC:
785901098133
Sign In or Register to view pricing and more.
Documents & Guides
contactor, TeSys F, 3P(3NO), AC-3, <=440V 1100A with coil LX1/LX9 48…1000V AC 40/400Hz, LX4 48...440V DC, LXE 100...250V AC 50/60Hz or 100…380V DC
Overview
contactor, TeSys F, 3P(3NO), AC-3, <=440V 1100A with coil LX1/LX9 48…1000V AC 40/400Hz, LX4 48...440V DC, LXE 100...250V AC 50/60Hz or 100…380V DC
TeSys F contactor, 3 poles (3NO), 400A/1000V AC-3, for motor applications up to 200kW@400V. Contactor with no coil to allow a later selection and installation (coil to be ordered separately), it provides bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to a drawer for insertion of the selected coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901098133, LC1F400
Specifications
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)