This product may not be available in all locations.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 630 A - coil 220 V AC
Item #:
368464
Cat #:
LC1F630M7
UPC:
785901844129
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 630 A - coil 220 V AC
Overview
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 630 A - coil 220 V AC
TeSys F contactor, 3 poles (3NO), 630A/1000V AC-3, for motor applications up to 250kW@400V. It provides a low sealed consumption 220V 40-400Hz AC coil, bolt terminals for bars or cables with lugs. For high operating rates until 1200 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901844129, LC1F630M7
Specifications
Mounting: | Plate |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Mounting: | Plate |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)