Contactor, 9A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 316946
Cat #: A9-30-10-84
UPC: 662019880778
Sign In or Register to view pricing and more.
9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: 662019880778, A9-30-10-84, contaactor

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 9
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)